missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J7300 Color Label Printer
Description
- Ideal for industrial labelling that changes frequently, from regulatory signage and Lean visuals to barcoding, lab ID, GHS labelling and UL/component ID
- LabelSense™ technology enables printer, materials and inks to talk to each other for automatic part recognition, setup and adjustments
- Dual CMY and true black (K) ink cartridges deliver vibrant colors, deep black, dark tones, readable barcodes and sharp text job after job
- Prints smear-free inks on labels that resist water, chemicals and abrasions for up to two-year outdoor durability (even longer indoors)
- Print Utility dashboard helps you plan, budget and troubleshoot with status alerts, a job cost calculator, remote monitoring and more
- Exterior LED lighting and clear cover communicate real-time printer status
- Ships with the free Brady Workstation Basic software that includes fundamental apps and features to create labels.
- Optimized Windows™ driver lets you connect to third-party software and print PDFs
Specifications
Specifications
| Product Type | Printer |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Inkjet |
| Length (English) | 9.09 in. |
| Width (English) | 14.81 in. |
| Length (Metric) | 230.89 mm |
| Width (Metric) | 376.30 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?