missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Butyl BHP Glove Box Gauntlets, 6/10

Product Code. 15318447
Change view
Click to view available options
Size:
7.5
8.5
9.5
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15318447 8.5 Each
15348447 7.5 Each
15338447 9.5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 15318447 Supplier Piercan™ Supplier No. 10800 BHP 8.5 E6 5

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Piercan™ Butyl BHP Glove Box Gauntlets offer good resistance to chemicals, ozone and UV and are ESD dissipative.

  • Made from High Performace Butyl (BHP) isobutylene polyisoprene rubber
  • Conductive gloves that do not attract powder and dust
  • ESD electrostatic dissipative
  • Good resistance to chemicals and to ozone and UV
  • Excellent impermeability to gas and liquids
  • Offers excellent flexibility and dexterity
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Butyl
Product Type Glove Box Gauntlet
Size 8.5
Temperature (Metric) Max 110°C
Thickness (Metric) 6/10 mm
For Use With (Application) Microelectronics, wet chemistry, life sciences, nuclear industries
For Use With (Equipment) Glove boxes
Port Size (English) 6 in.
Port Size (Metric) 156 mm
Quantity 1 Pair
Resistant To Alcohol, acids, bases, strong oxidizers, ozone, UV, ketonic solvents
Length (Metric) 800 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.