missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ C-18 Guard Cartridge Starter Kit

Product Code. 11573384
Change view
Click to view available options
Length (Metric):
20 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11573384 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11573384 Supplier Hamilton™ Supplier No. 79137
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Particle Size 10 μm
Length (Metric) 20 mm
Max. Pressure 5000 psi
Type Starter Kit
Diameter (Metric) Inner 4.6 mm
Includes 1 holder, 1 cartridge
Stationary Phase HxSil C18
Material Stainless Steel
Packing Material Silica
Column Format Guard Cartridge Kit
Column Type HPLC guard reversed phase column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.