missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ 50-A B/T™ PerfectPosition™ Pump Tubing

Product Code. 11896793 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
87 (12.7 mm)
90 (19 mm)
91 (19 mm)
Overall Length (Metric):
3 m
300 cm
7.6 m
Flow Rate:
1.4 to 44 L/min.
18900 mL/min
42000 mL/min
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Overall Length (Metric) Flow Rate Unit Size
11896793 91 (19 mm) 300 cm 1.4 to 44 L/min. Each
11886793 87 (12.7 mm) 3 m 18900 mL/min Each
11891465 90 (19 mm) 7.6 m 42000 mL/min Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11896793 Supplier Masterflex™ Supplier No. 0642491
  • ONLINE EXCLUSIVE PRICE
    287.00€
    234.62€ / Pack of 1
    Save 52.38€
    18% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 19 mm
Material C-Flex
Overall Length (Metric) 300 cm
For Use With (Application) For general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
Tubing Size 91 (19 mm)
Flow Rate 1.4 to 44 L/min.
Hose Barb 3/4 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 30 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.