missing translation for 'onlineSavingsMsg'
Learn More

IKA C-MAG HS 7 Package

Product Code. 31941077 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
31941077 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31941077 Supplier IKA Supplier No. 0010016454
  • ONLINE EXCLUSIVE PRICE
    988.00€
    927.27€ / Pack of 1
    Save 60.73€
    6% Off
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.

  • Ceramic heating plate offers excellent chemical resistance
  • Powerful motor supports stirring quantities of up to 10 L (H2O)
  • Speed range of 100 to 1500 rpm
  • Heating temperature range of 50°C to 500°C
  • Digital display enables precise settings
  • Hot-surface warning helps prevent burns
  • Elevated control panel helps protect against spilled liquids
  • Supports connection to an external temperature sensor
  • Features a 180 x180 mm ceramic working area
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Size 180 x 180 mm
Temperature (Metric) 50°C to 500°C
Type Heating Plate
Plug Type EU
No. of Positions 1
Max. Container Size 10 L
Stirring Range 100 to 1500 rpm
Warranty 2 Years
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.