missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Chuck Set

Description
- Used with Caframo High Torque and Compact overhead stirrers
- Includes 2.5 mm hex tool for removal from stirrer output shaft for cleaning or replacement
- Through shaft capability allows for easy adjustment of impeller height
- Compatible with Caframo chuck guards CG1
- Accepts shafts up to 10 mm (3/8 in.) diameter
- 420 stainless steel
- High strength and high wear resistance
Specifications
Specifications
| For Use With (Equipment) | Caframo™ Overhead Stirrers |
| Includes | Through shaft |
| Type | Chuck Key |
| Weight (Metric) | 280 g |
| Material | Stainless Steel |
| Weight (English) | 0.6 lb. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?