missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Sieve Calibration Standards

Product Code. 11954295
Change view
Click to view available options
Particle Size:
1.18 mm
2.36 mm
212 μm
250 μm
300 μm
500 μm
53 μm
Unit Size:
Pack of 2
Pack of 3
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
11954295 53 μm Pack of 5
11924305 212 μm Pack of 5
11914315 1.18 mm Pack of 3
11904465 2.36 mm Pack of 2
11964305 500 μm Pack of 5
11934305 250 μm Pack of 5
11944305 300 μm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11954295 Supplier Endecotts™ Supplier No. ZSICSA.053
  • ONLINE EXCLUSIVE PRICE
    286.00€
    270.94€ / Pack of 5
    Save 15.06€
    5% Off
 Restricted Item
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use for calibration of the woven wire mesh sieves. All reference samples supplied by Endecotts are provided with a Certificate of Calibration and are fully traceable to National Standards

  • Calibrates sieves to an accuracy of ±1μm
  • Soda-lime glass microspheres pass over the entire surface of the sieve and through every aperture.
  • Traceable to the United Kingdom National Physical Laboratory
  • Standards include a calibration chart.

Specifications

Product Type Calibration Ball Mesh
Material Soda-lime glass
For Use With (Equipment) Sieve
Packaging Quantity 5/Pk.
Particle Size 53 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.