missing translation for 'onlineSavingsMsg'
Learn More

Endecotts Calibration Ball for Sieve

Product Code. 11984295
Change view
Click to view available options
Size:
0.02 mm
0.025 mm
0.032 mm
0.045 mm
0.075 mm
0.090 mm
0.106 mm
0.15 mm
0.18 mm
0.425 mm
0.6 mm
0.71 mm
0.85 mm
2.8 mm
Unit Size:
Pack of 2
Pack of 5
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11984295 0.106 mm Pack of 5
11904295 0.02 mm Pack of 5
11914295 0.025 mm Pack of 5
11924295 0.032 mm Pack of 5
11944295 0.045 mm Pack of 5
11964295 0.075 mm Pack of 5
11974295 0.090 mm Pack of 5
11904305 0.15 mm Pack of 5
11914305 0.18 mm Pack of 5
11954305 0.425 mm Pack of 5
11974305 0.6 mm Pack of 5
11984305 0.71 mm Pack of 5
11994305 0.85 mm Pack of 5
11914465 2.8 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11984295 Supplier Endecotts Supplier No. ZSICSA.106
  • ONLINE EXCLUSIVE PRICE
    286.00€
    270.94€ / Pack of 5
    Save 15.06€
    5% Off
 Restricted Item
Estimated Shipment: 08-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibration Samples

  • Test sieve calibration samples supplied by Endecotts, provided with a Certificate of Calibration, fully traceable to National Standards, and supplied as glass calibration samples in single shot, single use, or single test vials for controlled and accurate sieve verification.

Specifications

Product Type Calibration Sample
For Use With (Equipment) For use with Sieves
Size 0.106 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.