Learn More
Atrow™ Rilsan Modular Drainer Rack Basket
Create a customized rack with modular attachments. Atrow™ Rilsan Modular Drainer Rack Basket is an attachable bin for storing, draining and drying labware equipment. All pieces are made of 6mm stainless steel rods coated in Rilsan™ for excellent mechanical and chemical resistance.
Brand: Atrow™ 897334
Additional Details : Weight : 0.10000kg
Description
The Rislan Modular Drainer Rack is a customizable grid storage system with attachable hooks, baskets and rods for storing a variety of labware, including bottles, flasks, tubes, rolls of materials, and other small pieces. The grid frame can be customized to meet the storage/drying needs at any given time.
All pieces are made of stainless steel rods coated in Rilsan™, a biobased polymer resin with outstanding impact, durability and chemical resistance properties.
- Small Basket: 9cmL x 9cmD x 11cmH
- Medium Basket: 35cmL x 9cmD x 15cmH
- Large Basket: 45cmL x 15cmD x 10cmH
- Bottle Holder: 8cm diameter
Specifications
Bottle Holder | |
Stainless Steel, Rilsan | |
Rilsan Modular Drainer Rack | |
8 cm Diameter |
White | |
Storing, draining and drying labware | |
4 | |
80 mm |