Learn More
Atrow™ Rilsan Modular Drainer Rack Basket
Create a customized rack with modular attachments. Atrow™ Rilsan Modular Drainer Rack Basket is an attachable bin for storing, draining and drying labware equipment. All pieces are made of 6mm stainless steel rods coated in Rilsan™ for excellent mechanical and chemical resistance.
15.20€ - 2355.00€
Specifications
Color | White |
---|---|
Material | Stainless Steel, Rilsan |
For Use With (Application) | Storing, draining and drying labware |
For Use With (Equipment) | Rilsan Modular Drainer Rack |
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Size | Price | Quantity & Availability | ||||
11708462
|
Atrow™
899314 |
Basket | L x D x H: 45 x 15 x 10 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11712893
|
Atrow™
897334 |
Bottle Holder | 8 cm Diameter |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
15920256
|
Atrow™
896194 |
Basket | L x D x H: 35 x 9 x 15 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11772943
|
Atrow™
897324 |
Basket | L x D x H: 9 x 9 11 cm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
The Rislan Modular Drainer Rack is a customizable grid storage system with attachable hooks, baskets and rods for storing a variety of labware, including bottles, flasks, tubes, rolls of materials, and other small pieces. The grid frame can be customized to meet the storage/drying needs at any given time.
All pieces are made of stainless steel rods coated in Rilsan™, a biobased polymer resin with outstanding impact, durability and chemical resistance properties.
- Small Basket: 9cmL x 9cmD x 11cmH
- Medium Basket: 35cmL x 9cmD x 15cmH
- Large Basket: 45cmL x 15cmD x 10cmH
- Bottle Holder: 8cm diameter
Specifications
White | |
Stainless Steel, Rilsan | |
Storing, draining and drying labware | |
Rilsan Modular Drainer Rack |