missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-304B Heating Bath Circulator

Product Code. 13301869
Change view
Click to view available options
Height (Metric):
392 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
13301869 392 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13301869 Supplier HUBER Supplier No. 2005.0001.01
 Restricted Item
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Heating bath circulators with a stainless steel bath allow the temperature control of internal and external thermoregulation tasks. Items can be directly thermoregulated by placing them in a thermostat bath and the control of externally connected applications is also possible.

CC-304B with controller 'Pilot ONE'
  • Heating circulator Bath
  • Temperature range: (-20) 28°C to 300°C
  • Heating capacity: 2,2 - 3 kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 200V-240V 1∼/2∼ 50/60Hz

Specifications

Certifications/Compliance Safety class III/FL (DIN 12876)
Temperature Range 28°C to 300°C
Type Heating Circulation Bath
Heating Capacity 2.2 - 3 kW
Model CC-304 B
Temperature Stability ±0.02°C
Width (Metric) 210 mm
Height (Metric) 392 mm
Electrical Requirements 200 V-240 V 1∼/2 ∼ 50/60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.