missing translation for 'onlineSavingsMsg'
Learn More

HUBER CC-415wl Refrigerated Heating Bath Circulator

Product Code. 13381579
Change view
Click to view available options
Height (Metric):
764 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
13381579 764 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13381579 Supplier HUBER Supplier No. 2018.0002.01
 Restricted Item
Estimated Shipment: 10-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigeration bath circulators are suitable for controlling the temperature of externally connected applications and thermoregulation of objects directly in the thermostat bath. Typical applications are: photometers, refractometers, viscometers, double-jacketed reaction vessels and autoclaves.

CC-415wl with controller 'Pilot ONE'
  • Refrigerated heating circulator bath
  • Temperature range: -40°C to 200°C
  • Cooling capacity (0°C): 1kW
  • Cooling capacity (-40°C): 0.05kW
  • Heating capacity: 1,3 - 1,6 kW
  • Pressure pump max.: 25L/min / 0.7bar
  • Suction pump max.: 18,5L/min / 0.4bar
  • Pump connection: M16 x 1 male
  • Power supply: 220-240V 1∼/2∼ 50/60Hz

Specifications

Cooling Capacity 100°C at 1.2 kW, 20°C at 1.2 kW, 0°C at 1°CkW, to 20°C at 0.6°CkW, to 40°C (at 0.05 kW)
Pump Type Circulation
Temperature Range -40°C to +200°C
Display TFT
Features TFT Touchscreen Display , E-grade Fuction, Integrated Programmer, USB Inferance, Ethernet Inferance, RS232 inferance, Plug and play control technology, Compatible with spycontrol,Easy control operating concept, Protection safety fuction, Natural refrigerant
Heating Capacity 1.3 - 1.6 kW
Model CC-415 wl
Pump Capacity 25 L/min ; 0.7 bar Pressure, 18,5 L/min ; 0.4 bar Suction
Safety Class 3/FL
Temperature Stability ±0.02°C
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 410 mm
Height (Metric) 764 mm
Weight (Metric) 61 kg
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.