missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ CC Series Chest Freezer

Product Code. 12537126 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
365 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12537126 365 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 12537126 Supplier Liebherr™ Supplier No. CCE 2378

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Specifications

Capacity (Metric) 365 L
Temperature Range -8°C to -25°C
Dimensions (L x W x H) Exterior 80.8D x 137.3W x 92 cmH
Voltage 230 V
Frequency 50 Hz
Wattage 130 w
Refrigerant R600A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.