missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Cellulose Extraction Thimbles for Soxhlet Extraction
Description
- Consistent physical properties time after time
- Made of the finest materials
- Ideal for fat and lipid extractions in the food industry
- Used in determining environmental pollutants
- Quality management of components used in pharmaceutical formulations
- Extraction of polymers
- Seamless with rounded bottom and made of high-purity alpha-cellulose
Specifications
Specifications
| Quantity | 25/Pk. |
| Bottom Shape | Round |
| Diameter (Metric) Inside | 33 mm |
| Material | Alpha-cellulose |
| For Use With (Application) | Quality control, research, analytical applications |
| For Use With (Equipment) | Gerhard Soxterm Automatic, Foss Tecator Systems, Velp Solvent Extractors |
| Height (Metric) | 80 mm |
| Product Type | Thimbles for Soxhlet Extraction |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?