missing translation for 'onlineSavingsMsg'
Learn More

Haleco™ PolluMax Absorbent Gelling Powder

Product Code. 15254374
Change view
Click to view available options
Capacity (Metric):
280 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15254374 280 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15254374 Supplier Haleco™ Supplier No. GLP227
  • ONLINE EXCLUSIVE PRICE
    316.18€
    147.83€ / Pack of 1
    Save 168.35€
    53% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Absorbs, gels and dries aqueous solutions to facilitate soil cleaning.

  • High absorption capacity of up to 40 times its weight
  • Spills gel in a few seconds depending on viscosity of the product, after which you can easily sweep or pick up the gel obtained
  • Provided in a 7.3kg bucket
  • Not an adequate solution for the collection of hydrocarbons and derivatives unless they are emulsified

Specifications

Color White
Capacity (Metric) 280 L
Material Cellulose
Type Gelificante
Packaging Quantity 1 Ea.
Weight (Metric) 7.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.