missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Magnetic Hotplate Stirrer, 50°C to 500°C, Ceramic
GREENER_CHOICE

Product Code. 10347904 Shop All IKA Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
10347904 Ceramic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 10347904 Supplier IKA™ Supplier No. 0003581400
Only null left
Add to basket
Add to basket
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 260 x 260 mm

Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.
  • Powerful motor for stirring quantities of 5, 10 or 15 L (H2O)
  • Fixed safety circuit of 550 °C
  • Hot Top indicator warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 100/120/230 V
Safety Features Fixed safety circuit of 550°C
Stirring Features Magnetic stirrer with heating and Ceramic heating plate which offers excellent chemical resistance
Electrical Requirements 230 / 120 / 100 V, 50/60Hz
Model C-MAG HS 10
Sole Features Connection for external sensor: ETS-D4 fuzzy
Length (English) 16.3 in.
Size 260 x 260 mm
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Temperature (English) 122°F to 932°F
Ambient Temperature 5°C to 40°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 300 mm
Length (Metric) 415 mm
Width (English) 11.8 in.
Wattage 1520 W
Weight (English) 13.2 lb.
Weight (Metric) 6 kg
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.