missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Characterization Report Cofrac Thermal Enclosure
Description
- Determination of setpoint deviation, error indication, homogeneity and stability of the environment under established conditions
- Measurements carried out for a working volume <2m3 delimited by 9 sensors (at a given setpoint temperature) according to the FD X15-140 paragraphs 8.5; 8.6; 8.7; 8.8
- Temperature setpoint between -80°C and +200°C
- Our best uncertainties (k = 2): +/- 0.3°C from -80°C to 70°C; +/- 0.6°C from 70°C to 200°C
- Acquisition over a period greater than or equal to 30 minutes
- Acquisition frequency: 1 measurement per minute minimum
- Service performed under COFRAC accreditation number 1-5983, Tests, scope available on www.cofrac.fr
- Values to be specified when ordering: Setpoint temperature; Maximum error tolerated
- Note: If temperature readings are less than -80°C, the report will not be covered by the COFRAC accreditation
Specifications
Specifications
| For Use With (Equipment) | Thermal Enclosures |
| Certifications/Compliance | Cofrac |
| Duration | 1 Day |
| Product Type | Characterization Report |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?