missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CHEMetrics CHEMets Hydrogen Peroxide Visual Water Test Kit
Description
Includes
REMOVE
Provide results in two minutes or less
Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, 25 mL sample cup and instructions
Specifications
Specifications
| Analytes | Hydrogen peroxide |
| Includes | Plastic case, Refill, Low and High range comparators, 25 mL sample cup, instructions |
| No. of Tests | 30 |
| Range | 0 to 1 ppm and 1 to 10 ppm |
| Test Method | Ferric Thiocyanate |
| Test Time | 1 min. |
| Type | CHEMets Visual Water Testing Kit |
Safety and Handling
Product Identifier
- Hydrogen Peroxide Test Kit
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 A
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P234-Keep only in original container.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P390-Absorb spillage to prevent material damage.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Acetic acid glacial,Ammonium thiocyanate, Methanol, Ammonium iron (II) sulfatehexahydrate, Sulfuri
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?