missing translation for 'onlineSavingsMsg'
Learn More

TMC Hallcrest™ Chillchecker™ Cold Storage Indicators

Product Code. 11787218
Change view
Click to view available options
Temperature Range (Metric):
-5°C
17°C
20°C
5°C
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11787218 20°C Pack of 100
11727218 -5°C Pack of 100
11747218 5°C Pack of 100
11777218 17°C Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11787218 Supplier TMC Hallcrest™ Supplier No. M01KTHE020C01X1

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Helps to identify temperature control issues during the transportation and storage of goods. TMC Hallcrest™ Chillchecker™ Cold Storage Indicators provides confirmation that the temperature has not been exceeded.

  • Confirmation that temperatures have not been exceeded
  • Easy to read and use
  • Self Adhesive
  • Available temperatures from -17 to 20°C.
  • Accurate to +/-1°C
  • Sold in units of 100

Specifications

Length (Metric) 32 mm
Material PVC
Product Type Circular, Self-adhesive Temperature Indicator
Length (English) 1.25 in.
Max. Temperature (English) 68°F
Max. Temperature (Metric) 20°C
Min. Temperature (English) 68°F
Min. Temperature (Metric) 20°C
Temperature Range (English) 68°F
Temperature Range (Metric) 20°C
Display 20°C
Width (Metric) 6 mm
Show More Show Less

Must be stored below rated temperature

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.