missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chlorobenzene, Spectrophotometric Grade, 99.9%
Click to view available options
Quantity:
500 mL
1 L
4 x 1 L
Unit Size:
1 L
500mL
Each
Description
Chlorobenzene is used in spectrophotometry and environmental testing.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | °C to 45°C |
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 1.106 |
| Boiling Point | 132°C |
| Quantity | 1 L |
| Flash Point | 28°C (82°F) |
| Odor | Aromatic |
| Physical Form | Liquid |
| Refractive Index | 1.524 |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction