missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ Alox A Polypropylene Column

Product Code. 10296321 Shop All Macherey-Nagel Products
Change view
Click to view available options
Column Capacity (Metric):
6 mL
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity (Metric) Unit Size
10296321 6 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10296321 Supplier Macherey-Nagel™ Supplier No. 730017
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Column Capacity (Metric) 6 mL
Column Type SPE
For Use With (Application) Solid Phase Extraction
Particle Size 60 to 150 μm
Sorbent Chromabond Alox A
Type Solid Phase Extraction Column
Surface Area (Metric) 150 m2/g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.