missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ LV-C18 ec SPE Column
Brand: Macherey-Nagel™ 732013
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
15 mL | |
500 mg | |
45 μm | |
Solid Phase Extraction Column | |
Non-polar and hydrophobic interaction | |
500 m2/g |
14% | |
SPE | |
Solid Phase Extraction | |
Chromabond LV-C18 ec | |
Yes | |
60 μm |