missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
- Washing ingredients are from renewable sources (vegetable origins) and selected for their lower impact on aquatic life
- 99% of the ingredients are from natural origins
- The formula is readily biodegradable
- Minimize energy use, this soap is proven effective in cold water
- 35% lower water consumption
- Helps reduce water consumption by up to 35%
- Dermatologically tested
- Skin friendly pH
- Fast refilling in less than 10 seconds
- High-capacity reducing waste: Helps reduce consumption by up to 50%
- Hygienic refilling - Factory sealed bottle with a new pump for every refill helps reduce risk of contamination
Tekniske data
Tekniske data
| Product Type | Hand Cleanser |
| Color | Clear |
| Form | Foam |
| Disposable | Limited-use |
| For Use With (Equipment) | Tork Soap and Sanitizer Dispensers |
| Packaging | Plastic Bottle |
| Quantity | 6/Pk. |
| Size | Standard |
| Volume (Metric) | 1 L |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?