missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class E2 Weight Set from 1 to 200 g

Product Code. 11890952
Change view
Click to view available options
Mass:
1 to 200 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass unitSize
11890952 1 to 200 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11890952 Supplier Zwiebel™ Supplier No. PBI56841
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Zwiebel™ Weight Set is intended for use in the verification or calibration of class F1 weights.

  • Includes the following weight: 1 x 1 g, 2 x 2 g, 1 x 5 g, 1 x 10 g, 2 x 20 g, 1 x 50 g, 1 x 100 g, 2 x 200 g
  • Weights intended for use in the verification or calibration of class F1 weights and for use with weighing instruments of special accuracy class I. Class E2 weights or weight sets shall be accompanied by a calibration certificate
  • Permanent magnetization: < 8 μT

Specifications

Product Type Weight Set
Certifications/Compliance OIML R111 Recommendation
Description Monobloc
Classification E2
Material Stainless Steel
Density 8000 ±60 kg/m3
Mass 1 to 200 g
Includes 11 Weights
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.