missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1000 Shoes
Animal fats, oil and fuel resistant. Leather/microfiber construction.
Brand: Abeba™ 1000/46
Additional Details : Poids : 0.95000kg
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Lining microfiber, respiration absorbing
- Adjustable instep area
- Buckle fastening
- Heel patch microfiber
Specifications
Animal fats, oil and fuel | |
White | |
Leather | |
Slip-resistant | |
1000 |
CE EN ISO 20345:2011 SB A, E, FO SRC | |
Microfiber | |
46 | |
Polyurethane | |
Steel |