missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Classical pH Glass Electrode

Product Code. 12716098 Shop All Mettler Toledo Products
Change view
Click to view available options
Junction:
Movable PTFE Sleeve
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Junction unitSize
12716098 Movable PTFE Sleeve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12716098 Supplier Mettler Toledo™ Supplier No. 00089632

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For direct pH measurement and acid/base titrations. Mettler Toledo Classical pH Glass Electrode features S7 screw cap.

  • Individual quality certificate
  • Unique serial number is provided

Order Info

Detachable cable available separately: Cat. No. 01-910-713

TRUSTED_SUSTAINABILITY

Specifications

Type Electrode
Junction Movable PTFE Sleeve
Length (English) 5.8 in.
Length (Metric) 149.5 mm
Temperature (English) Range 0°F to 140°F
Temperature (Metric) Range 0°C to 60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.