missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Color Polyester Labels
Easily differentiate lab samples with these B-494 color polyester labels, which are available in six color options. Pair with a versatile Brady™ portable label printer and print almost anywhere.
Brand: Brady™ 170905
Additional Details : Weight : 0.12000kg
Description
- Ideal for easily differentiating vials, PCR and microcentrifuge tubes, and slides
- Designed to withstand abrasions and exposure to chemicals and extreme temperatures, including immersion in liquid nitrogen and hot water baths
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces such as glass and polypropylene
- Available in six color options with a color bar across the top of the label; pre-sized for multiple applications, some options with matching color vial top label
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Polyester | |
Labels | |
Cold Temperature Labeling, Component and Equipment Labeling, Laboratory Labeling | |
180 Labels/Cartridge | |
0.003 in. | |
1 in. | |
2.54 cm |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Pink, White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-320.8°F to +158°F | |
1 x 0.5 in. | |
1 in. | |
0.5 in. |