missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Color Polyester Labels
Easily differentiate lab samples with these B-494 color polyester labels, which are available in six color options. Pair with a versatile Brady™ portable label printer and print almost anywhere.
57.42€ - 94.38€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | RoHS Compliant to 2011/65/EU (Pass 2015/863) |
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Format | Die-cut |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17851829
|
Brady™
170902 |
Black, White, Blue | 0.5 x 1 in. |
57.42€
Pack of 180 |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17821729
|
Brady™
170903 |
Black, White, Green | 0.5 x 1 in. |
57.42€
Pack of 180 |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17871759
|
Brady™
170904 |
Black on Orange, White | 0.5 x 1 in. |
57.42€
Pack of 180 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17841729
|
Brady™
170905 |
Pink, White | 1 x 0.5 in. |
57.42€
Pack of 180 |
Estimated Shipment: 05-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17801809
|
Brady™
170906 |
Black on Red, White | 0.5 x 1 in. |
57.42€
Pack of 180 |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17821809
|
Brady™
170907 |
Black on White, Yellow | 0.5 x 1 in. |
57.42€
Pack of 180 |
Estimated Shipment: 21-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17891749
|
Brady™
170908 |
Black, White, Blue | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17831729
|
Brady™
170909 |
Black, White, Green | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17881729
|
Brady™
170910 |
Black on Orange, White | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17841829
|
Brady™
170911 |
Pink, White | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17841779
|
Brady™
170912 |
Black on Red, White | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17861729
|
Brady™
170913 |
Black on White, Yellow | 1 x 1 in. |
94.38€
Pack of 260 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ideal for easily differentiating vials, PCR and microcentrifuge tubes, and slides
- Designed to withstand abrasions and exposure to chemicals and extreme temperatures, including immersion in liquid nitrogen and hot water baths
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces such as glass and polypropylene
- Available in six color options with a color bar across the top of the label; pre-sized for multiple applications, some options with matching color vial top label
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
0.003 in. | |
2.54 cm |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Gloss | |
Polyester | |
Labels | |
Cold Temperature Labeling, Component and Equipment Labeling, Laboratory Labeling | |
-320.8°F to +158°F | |
1 in. | |
0.5 in. |