missing translation for 'onlineSavingsMsg'
Learn More

Model 2511 Series Aspiration/Pressure Transfer Station

Product Code. 11746099 Shop All Fisherbrand Electrochemistry Products
Change view
Click to view available options
Flow Rate:
9.2 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11746099 9.2 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 11746099
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Use these vacuum stations for a variety of aspiration and filtration applications. Fisherbrand™ Model 2511 Series Aspiration/Pressure Transfer Stations feature bleach resistant construction for extending service life and continuous vacuum level monitoring. The system prevents ingestion of fluids leading to vacuum pump failure.

  • 15 mL/s aspiration rate of liquid
  • 1.8m vacuum hose included
  • 1.2L PP autoclavable receiver jar with automatic flow stop
  • 2 in-line hydrophobic filters
  • Vacuum regulator
  • Dial vacuum gauge
  • Lightweight, compact, portable, standard-duty operation
  • Not recommended for organic, basic and acidic vapours

Applications: Aspiration and Vacuum filtration

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 292 mbar
Horsepower 0.033 hp
Shipping Weight (English) 11 lb.
Shipping Weight (Metric) 5 kg
Includes 1.2L Autoclavable collection receiver, a hydrophobic inline filter, an automatic shutoff, vacuum regulator
Certifications/Compliance CE
Electrical Requirements 230 V 50 Hz motor with Schuko and UK power leads
Dimensions (L x W x H) 20.5 x 28.5 x 25 cm (8 x 11.2 x 9.8 in.)
Model 2511C-75
Weight (English) 5.7 lb.
Weight (Metric) 2.5 kg
Flow Rate 9.2 L/min.
Frequency 50 Hz
Overall Height (English) 10 in.
Overall Height (Metric) 25.4 cm
Overall Length (English) 11 in.
Overall Length (Metric) 28 cm
Overall Width (English) 8.3 in.
Pump Type Aspiration/Pressure Transfer Station
Air Displacement 9.2 L/min.
Maximum Pressure 2.3 bar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.