missing translation for 'onlineSavingsMsg'
Learn More

Mecmesin™ Compact Force Gauge

Product Code. 11974068
Encompass
Change view
Click to view available options
Capacity (Metric):
200 N
500 N
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11974068 500 N Each
11938019 200 N Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Product Code. 11974068 Supplier Mecmesin™ Supplier No. 860023
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten

The Compact Force Gauge (CFG+) is the entry-level, low-cost digital force gauge.

  • The CFG+ digital force gauge represents a highly affordable alternative to mechanical gauges and features an accuracy of ±0.5% of full-scale.
  • A clear simple LCD display shows readings in the most common measurement units (N, kN, mN, gf, kgf, lbf and ozf).
  • Values are shown as continuously changing live or frozen in the display to capture the peak reading.
  • Manufactured in a lightweight ABS plastic housing, the CFG+ has a simple keypad and comes equipped with RS232 output for easy data transmission.
  • Its primary use is as a hand-held device but its design makes it attachable to manual test stands for more controlled testing.
  • An overload warning function, to reduce the risk of accidental damage to the instrument by an operator, is standard on all models.

Specifications

Capacity (Metric) 500 N
Height (Metric) 133 mm
Width (Metric) 76 mm
Weight (Metric) 250 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.