Learn More
- Home
- Products
- Ovens and Furnaces
- Furnaces
- Tube Furnaces
- Nabertherm™ Compact Tube Furnace
Nabertherm™ Compact Tube Furnace
Product Code. 15456582 Shop All Nabertherm Products| Product Code. | Dimensions (L x W x H) Exterior | Controller Type | Temperature (Metric) | unitSize |
|---|---|---|---|---|
| 15456582 | 434 x 340 x 508 mm | C450 | 1200°C | Each |
| 15486592 | 434 x 340 x 508 mm | C450 | 1300°C | Each |
| 15486582 | 670 x 340 x 508 mm | C450 | 1200°C | Each |
| 15416602 | 670 x 340 x 508 mm | C450 | 1300°C | Each |
| 15466732 | 670 x 340 x 508 mm | P480 | 1200°C | Each |
| 15496732 | 670 x 340 x 508 mm | P480 | 1300°C | Each |
| 15486742 | 670 x 410 x 578 mm | C450 | 1200°C | Each |
| 15496742 | 670 x 410 x 578 mm | C450 | 1300°C | Each |
| 15406742 | 670 x 410 x 578 mm | P480 | 1200°C | Each |
| 15416742 | 670 x 410 x 578 mm | P480 | 1300°C | Each |
| 15456592 | 920 x 460 x 628 mm | C450 | 1200°C | Each |
| 15416622 | 920 x 460 x 628 mm | C450 | 1300°C | Each |
| 15426742 | 920 x 460 x 628 mm | P480 | 1200°C | Each |
| 15436742 | 920 x 460 x 628 mm | P480 | 1300°C | Each |
| 15406592 | 1170 x 460 x 628 mm | B410 | 1200°C | Each |
| 15466632 | 1170 x 460 x 628 mm | B410 | 1300°C | Each |
| 15426592 | 1170 x 460 x 628 mm | C450 | 1200°C | Each |
| 15476642 | 1170 x 460 x 628 mm | C450 | 1300°C | Each |
| 15446742 | 1170 x 460 x 628 mm | P480 | 1200°C | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Solid state relays provide for low-noise operation
Specifications
Specifications
| Controller Type | C450 |
| Heated Zone | 250 mm |
| Temperature (Metric) | 1200°C |
| Dimensions (L x W x H) Exterior | 434 x 340 x 508 mm |
| Length (Metric) | 450 mm |
| Diameter (Metric) Process Tube | 50 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.