missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Condenser
Description
- Condenser, achromatic-aplanatic 0.9 H with front lens which can be switched on the right and left
- Condenser, achromatic-aplanatic 0.9 H D Ph DIC with front lens switchable on the left and right and 5-position modulator disk
- Condenser 0.9/ 1.25 H, D, Ph1, Ph2, Ph3 for Axio Lab.A1 with low-power system from 2.5x
- LD condenser 0.4 for slider; For H, Ph, PlasDIC with 10 x 46mm slider mount
Specifications
Specifications
| Type | Condenser, Achromatic-aplanatic 0.9 H D Ph DIC |
| Focus Distance | 1 mm |
| For Use With (Equipment) | Objectives 1.0x to 100x |
| Includes | Front Lens, 5-position Modulator Disk |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?