missing translation for 'onlineSavingsMsg'
Learn More

Consort Conductivity Electrode, General Platinum with Glass Body

Product Code. 11751999
Change view
Click to view available options
Connector Types:
1 BNC, 2 Banana
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
11751999 1 BNC, 2 Banana Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11751999 Supplier Consort Supplier No. SK20T
  • ONLINE EXCLUSIVE PRICE
    246.32€
    190.00€ / Pack of 1
    Save 56.32€
    22% Off
 Restricted Item
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Consort Conductivity Electrode, General Platinum with Glass Body is a general purpose conductivity electrode with a built in ATC/temperature probe (Pt1000) constructed with dual platinum rings and supplied with a 1m cable, BNC plug and 2 banana plugs for ATC connection.

Consort offers a wide variety high quality electrochemical analytical sensors and electrode supplies.

  • Designed for laboratory, industrial, biotechnology and medical applications
  • For use with compatible benchtop or portable meters
  • While calibrating or measuring, solutions should be stirred gently to ensure accurate readings
  • Use fresh calibration solutions with values near the expected sample value
  • Rinse the electrode between measurements: first in distilled water and then with the next sample to be measured
  • Allow the electrodes sufficient time to stabilize while calibrating or measuring
  • A stability indicator on all Consort meters prompts the user when readings should be taken

Specifications

Cell Constant 1 cm-1
Connector Types 1 BNC, 2 Banana
For Use With (Application) Laboratory use, Low and high coductivities, Research, Production, Education
For Use With (Equipment) Conductivity meter
Temperature (Metric) Range 0°C to 110° C
Type Conductivity Electrode
Diameter (Metric) Body 12 mm
Length (Metric) 110 mm
Length (Metric) Cable 1 m
Material Glass Body, Dual Platinum Rings
Includes ATC/temperature
Junction 2 Poles
Temperature Sensor Pt1000
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.