missing translation for 'onlineSavingsMsg'
Learn More

Consort Conductivity Electrode, Low Cond Platinum with Glass Body

Código de producto. 10071363
Cambiar vista
Click to view available options
Connector Types:
1 BNC, 2 Banana
Tamaño de la unidad:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Connector Types Tamaño de la unidad
10071363 1 BNC, 2 Banana Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 10071363 Proveedor Consort N.º de proveedor SK21T
  • ONLINE EXCLUSIVE PRICE
    357.87€
    210.00€ / Pack of 1
    Save 147.87€
    41% Off
 Restricted Item
In Stock
Añadir a la cesta
Edge
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Consort Conductivity Electrode, Low Cond Platinum with Glass Body is special low-conductivity electrode with a built in ATC/temperature probe (Pt1000) constructed with dual platinum plates and supplied with a 1m cable, BNC plug and 2 banana plugs for ATC connection.

Consort offers a wide variety high quality electrochemical analytical sensors and electrode supplies.

  • Designed for laboratory, industrial, biotechnology and medical applications
  • For use with compatible benchtop or portable meters
  • While calibrating or measuring, solutions should be stirred gently to ensure accurate readings
  • Use fresh calibration solutions with values near the expected sample value
  • Rinse the electrode between measurements: first in distilled water and then with the next sample to be measured
  • Allow the electrodes sufficient time to stabilize while calibrating or measuring
  • A stability indicator on all Consort meters prompts the user when readings should be taken

Especificaciones

Cell Constant 0.1 cm-1
Connector Types 1 BNC, 2 Banana
For Use With (Application) Laboratory use, Very low coductivities, Distilled wate
For Use With (Equipment) Conductivity meter
Temperature (Metric) Range 0°C to 110° C
Type Low Conductivity Electrode
Diameter (Metric) Body 12 mm
Length (Metric) 110 mm
Length (Metric) Cable 1 m
Material Glass Body, Dual Platinum Plates
Includes ATC/temperature
Junction 2 Poles
Temperature Sensor Pt1000
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.