missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Wide measuring range: The 4-pole cell eliminates polarization effects and guarantees linearity over a huge conductivity range.
- Always the right temperature: The integrated temperature sensor guarantees measurements are always performed with the correct temperature compensation
- DES™ - Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan, and support of preventive maintenance
- Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard
- Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint
- Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors therefore cutting down on the need for specialized training
Specifications
Specifications
| Cell Constant | 0.57 cm-1 |
| Connector Types | Mini-DIN |
| Cell Type | 4 graphite poles |
| Operating Temperature Range (Metric) | 0°C to 100°C |
| Sensor Types | Combined Electrode |
| Temperature (Metric) Range | 0°C to100°C |
| Type | 4-Ring Conductivity Probe |
| Material | Epoxy |
| Probe | NTC 30 kΩ |
| IP Rating | None |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
