missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liofilchem™ Contact Slide 9
Description
- Contact Slide 9 is a ready-to-use device with a medium coated onto a plastic support used for the microbial monitoring of surfaces and liquids. The slide is covered on both sides with PCA and TTC and Neutralizing which allows bacteria to grow as red colonies, even in the presence of residues of disinfectants.
Specifications
Specifications
| Certifications/Compliance | ISO 18593:2004 |
| Content And Storage | 10°C to 25°C |
| Detects | Total Bacterial Count |
| Format | Slide |
| Product Type | Contact Slide |
| Sterility | Non-sterile |
| Target Organism Class | Gram-positive Organisms |
| Formulation | PCA + TTC + Neutralizing/PCA + TTC + Neutralizing |
| For Use With (Application) | For Total Bacterial Count Detection |
| Incubation Conditions | At 36 ± 1°C for 24 to 48 hr. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?