missing translation for 'onlineSavingsMsg'
Learn More

Esculape Laboratoire™ Cotton Pad

Artikelnummer. 11749875
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
40 x 40 cm
missing translation for 'unitSize':
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Dimensions (L x W) missing translation for 'unitSize'
11749875 40 x 40 cm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 11749875 missing translation for 'mfr' Esculape Laboratoire™ missing translation for 'supplierNo' 3170304
  • ONLINE EXCLUSIVE PRICE
    63.00€
    29.99€ / Pack of 100
    Save 33.01€
    52% Off
Estimated Shipment: 26-11-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Spezifikation

Material Cotton
Product Type Gauze Pad
Sterility Sterile
Length (Metric) 40 cm
Width (Metric) 40 cm
Dimensions (L x W) 40 x 40 cm
Name des Produkts
Wählen Sie ein Thema

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.