missing translation for 'onlineSavingsMsg'
Learn More

CPC™ HFC39 Series Quick-Disconnect Coupling Bodies and Inserts

Product Code. 30694949
Change view
Click to view available options
Diameter (English) Inner:
0.375 in.
Overall Length (English):
2.02 in.
2.82 in.
Height (English):
1 in.
1.44 in.
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Overall Length (English) Height (English) unitSize
30694949 0.375 in. 2.82 in. 1.44 in. Pack of 10
30694952 0.375 in. 2.02 in. 1 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30694949 Supplier CPC™ Supplier No. HFCD17639M

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance USP Class VI, ADCF
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.5 mm
Material Polysulfone
Overall Length (English) 2.82 in.
Overall Length (Metric) 71.6 mm
For Use With 9.5mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 36.6 mm
Height (English) 1.44 in.
Includes Shut-off valves
Color Amber
Maximum Pressure 125 psi
Max. Operating Temperature (English) 280°F
Max. Operating Temperature (Metric) 138°C
Product Type Tubing Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.