missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
Product Code. 17860858
Change view
Click to view available options
Color:
Blue
Green
Pink
Yellow
Dimensions (L x W):
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 5000
28 product options available for selection
| Product Code. | Color | Dimensions (L x W) | Diameter (Metric) | unitSize |
|---|---|---|---|---|
| 17860858 | Pink | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17868917 | Green | 38.1 x 19.1 mm | 76.2 mm | Pack of 2000 |
| 17840958 | Blue | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17890668 | Green | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17858827 | Yellow | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17820398 | Blue | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17859597 | Green | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17899497 | Pink | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17868827 | Yellow | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17890958 | Blue | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880958 | Green | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17879117 | Yellow | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880478 | Blue | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17889407 | Green | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17861258 | Yellow | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17850118 | Blue | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17841088 | - | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17840598 | Pink | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17810838 | Yellow | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17868977 | Blue | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17849667 | Green | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17890548 | Pink | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17819877 | Yellow | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17890938 | Green | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17850658 | Yellow | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17859877 | Green | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17889777 | Yellow | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17870088 | Green | 38.1 x 19.1 mm | 25.4 mm | Pack of 1000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Available in a variety of colors and sizes
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Pink |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Temperature Range (English) | -321°F to +230°F |
| Temperature Range (Metric) | -196°C to +110°C |
| Dimensions (L x W) | 25.4 x 25.4 mm |
| Length (English) | 1 in. |
| Length (Metric) | 25.4 mm |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25.4 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?