missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
Produktkode 17840598
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Pink
Yellow
Dimensions (L x W):
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Förpackningsstorlek
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 5000
28 product options available for selection
| Produktkode | Color | Dimensions (L x W) | Diameter (Metric) | unitSize |
|---|---|---|---|---|
| 17840598 | Pink | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17868917 | Green | 38.1 x 19.1 mm | 76.2 mm | Pack of 2000 |
| 17840958 | Blue | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17890668 | Green | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17860858 | Pink | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17858827 | Yellow | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17820398 | Blue | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17859597 | Green | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17899497 | Pink | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17868827 | Yellow | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17890958 | Blue | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880958 | Green | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17879117 | Yellow | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880478 | Blue | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17889407 | Green | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17861258 | Yellow | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17850118 | Blue | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17841088 | - | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17810838 | Yellow | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17868977 | Blue | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17849667 | Green | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17890548 | Pink | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17819877 | Yellow | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17890938 | Green | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17850658 | Yellow | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17859877 | Green | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17889777 | Yellow | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17870088 | Green | 38.1 x 19.1 mm | 25.4 mm | Pack of 1000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Denne vare kan ikke returneres.
Se returpolitik
Denne vare kan ikke returneres.
Se returpolitik
Beskrivelse
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Available in a variety of colors and sizes
Tekniske data
Tekniske data
| Adhesive Type | Permanent |
| Color | Pink |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Temperature Range (English) | -321°F to +230°F |
| Temperature Range (Metric) | -196°C to +110°C |
| Dimensions (L x W) | 25.4 x 12.7 mm |
| Length (English) | 0.5 in. |
| Length (Metric) | 12.7 mm |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25.4 mm |
| Vis mere Vis mindre |
Produkttitel
Vælg et problem
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?