missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage
Product Code. 17890938
Change view
Click to view available options
Color:
Blue
Green
Pink
Yellow
Dimensions (L x W):
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 5000
28 product options available for selection
| Product Code. | Color | Dimensions (L x W) | Diameter (Metric) | unitSize |
|---|---|---|---|---|
| 17890938 | Green | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17868917 | Green | 38.1 x 19.1 mm | 76.2 mm | Pack of 2000 |
| 17840958 | Blue | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17890668 | Green | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17860858 | Pink | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17858827 | Yellow | 25.4 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17820398 | Blue | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17859597 | Green | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17899497 | Pink | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17868827 | Yellow | 25.4 x 25.4 mm | 76.2 mm | Pack of 3000 |
| 17890958 | Blue | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880958 | Green | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17879117 | Yellow | 76.2 x 25.4 mm | 25.4 mm | Pack of 1000 |
| 17880478 | Blue | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17889407 | Green | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17861258 | Yellow | 76.2 x 25.4 mm | 76.2 mm | Pack of 1000 |
| 17850118 | Blue | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17841088 | - | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17840598 | Pink | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17810838 | Yellow | 25.4 x 12.7 mm | 25.4 mm | Pack of 1000 |
| 17868977 | Blue | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17849667 | Green | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17890548 | Pink | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17819877 | Yellow | 25.4 x 12.7 mm | 76.2 mm | Pack of 5000 |
| 17850658 | Yellow | 31.8 x 22.2 mm | 25.4 mm | Pack of 1000 |
| 17859877 | Green | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17889777 | Yellow | 31.8 x 22.2 mm | 76.2 mm | Pack of 1000 |
| 17870088 | Green | 38.1 x 19.1 mm | 25.4 mm | Pack of 1000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
This item is not returnable.
View return policy
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Available in a variety of colors and sizes
Especificaciones
Especificaciones
| Adhesive Type | Permanent |
| Color | Green |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Temperature Range (English) | -321°F to +230°F |
| Temperature Range (Metric) | -196°C to +110°C |
| Dimensions (L x W) | 31.8 x 22.2 mm |
| Length (English) | 0.88 in. |
| Length (Metric) | 22.2 mm |
| Width (English) | 1.25 in. |
| Width (Metric) | 31.8 mm |
| Diameter (Metric) | 25.4 mm |
| Mostrar más Mostrar menos |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?