missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ CSF6 Filtration Units
BIOPHARMA

Product Code. 11755814 Shop All Velp Products
Change view
Click to view available options
Electrical Requirements:
230 V 50 Hz
230 V 60 Hz
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
11755814 230 V 50 Hz Each
15339484 230 V 60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Product Code. 11755814 Supplier Velp Scientifica™ Supplier No. F30420210
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten

For the final filtration and washing phase defined in the enzymatic method for dietary fiber extraction. Velp Scientifica™ CSF6 Filtration Units can handle single or multiple sample processing.

  • Short filtration time - under 20 minutes, even for 6 samples
  • Pump to speed up filtration process and washing
  • Unclog crucibles with air pump to improve filtration quality
  • Electronic setting of counter pressure

Specifications

Product Type Filtration Unit
Capacity (Metric) 150 mL
Material Stainless Steel
For Use With (Application) Final filtration and washing phase defined in the enzymatic method for dietary fiber extraction.
Quantity 1 Ea.
Height (Metric) 420 mm
Width (Metric) 750 mm
Weight (Metric) 28 kg
Electrical Requirements 230 V 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.