missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CT-Series Freeze Dryer, 4-Port Manifold - Eco-Cool Refrigerant
Shop All Labconco Corporation Products

Beskrivning
- Strong, durable exterior made with brushed stainless steel and powder-coated steel
- Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
- Uses an HCFC-free refrigerant system (more eco-friendly)
- Includes a 4-liter stainless-steel collector
- Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
- The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
- Stainless-steel drain port with a corrosion-resistant nylon valve for easy draining and long life
- Eco-cool natural refrigerant is available on select models
- -50°C models use a 1/3 hp compressor and can reach -50°C in under 30 minutes
- -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
- -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes
Specifikationer
Specifikationer
| Type | Freeze Dryer |
| Capacity (Metric) | 4 L |
| Sublimation Rate | Variable |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Powder-coated Steel |
| Plug Type | All except North America |
| Voltage | 230 V |
Vacuum pump with a displacement of at least 98 liters/minute, freeze dry glassware and adapters are required (not included).
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?