missing translation for 'onlineSavingsMsg'
Learn More

Labconco CT-Series Freeze Dryer, 8-Port Manifold - Eco-Cool Refrigerant
GREENER_CHOICE

Product Code. 31703097 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
-105°C
-50°C
-84°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
31703097 -84°C Each
31703092 -50°C Each
31703089 -105°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Regulatory: This product is under eco-contribution tax.
Product Code. 31703097 Supplier Labconco Supplier No. 8701690
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Regulatory: This product is under eco-contribution tax.

CT series freeze dryers are designed for lyophilizing light sample loads, with a compact, streamlined design for labs needing basic freeze dry capabilities in limited space.

  • Strong, durable exterior made with brushed stainless steel and powder-coated steel
  • Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
  • Uses an HCFC-free refrigerant system (more eco-friendly)
  • Includes a 4-liter stainless-steel collector
  • Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
  • The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
  • Stainless-steel drain port with a corrosion-resistant nylon valve for easy draining and long life
  • Eco-cool natural refrigerant is available on select models
  • -50°C models use a 1/3 hp compressor and can reach -50°C in under 30 minutes
  • -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
  • -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes

Specifications

Type Freeze Dryer
Capacity (Metric) 4 L
Sublimation Rate Variable
No. of Shelves 0
Temperature Range (Metric) -84°C
Refrigerant Eco-Cool
Material Powder-coated Steel
Plug Type All except North America
Voltage 230 V

Vacuum pump with a displacement of at least 98 liters/minute, freeze dry glassware and adapters are required (not included).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.