missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Precision Balance, 1.5, 3.0, 6.2 kg, EU Verified Except France, QP99 Licensed
GREENER_CHOICE

Product Code. 31932602 Shop All Sartorius Products
Change view
Click to view available options
Readability:
10, 20, 50 mg
Capacity:
1.5, 3.0, 6.2 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity unitSize
31932602 10, 20, 50 mg 1.5, 3.0, 6.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31932602 Supplier Sartorius Supplier No. CUB6202P1EU0C
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

High-performance precision balance engineered for accurate and reliable weighing in laboratory, industrial, and quality control applications.

  • Cubis III electronic precision balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 10, 20, 50 mg, nominal maximum load (Max) 1.5, 3.0, 6.2 kg
  • No draft shield
  • Verified balance with EC Type Approval Certificate (for EU except France)
  • QP99 licensed
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.5, 3.0, 6.2 kg
Display Type Color TFT Touchscreen
Readability 10, 20, 50 mg
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.