missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Cylindrical Shovel

Product Code. 11771913
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
2 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11771913 500 mL Each
11781913 1 L Each
11791913 2 L Each
10269070 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11771913 Supplier Agencinox™ Supplier No. 915
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Transfer samples without contamination. Agencinox™ Stainless Steel Micro Spatulas are chemically inert and manufactured with smooth surfaces.

  • 18/10 Stainless steel chemical scoop
  • Available in a variety of sizes

Specifications

Product Type Shovel
Material Stainless Steel
Capacity (Metric) 500 mL
Size 75 mm
Style Cylindrical
Certifications/Compliance AISI 304
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.