missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 11 UNIVERSAL eco

Description
- Concentrate for manual cleaning
- Ecological solution without phosphates
- Chromosulfuric acid replacement
- Without EDTA, NTA and chlorine
- Highly productive, typical concentration: 10 to 20 mL/L
- Pre-cleaned glassware can be further cleaned in a washer without intermediate rinsing
- Rinses off without leaving residues
- For consistent and error-free results
- Extra wide cleaning spectrum
- Hard water compatible
- Technical support by the manufacturer
Specifications
Specifications
| Product Type | Alkaline Cleaning Concentrate |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | ∼12.0 |
| Scent | Unscented |
| Sterility | Non-sterile |
| Composition | Alkalis, Complexing agents, Surfactants, Solubilizer |
| Concentration | 1% Solution |
| Container Type | Bottle |
| Content And Storage | 5°C to 25°C |
| Show More |
Safety and Handling
Product Identifier
- deconex 11 UNIVERSAL eco
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?