missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Digital MicroPlate Genie Pulse

Product Code. 12693115
Change view
Click to view available options
Holds:
1 Microplate
4 Microplates
Platform Style:
Multi-microplate Tray
Single Microplate Holder
Dimensions (L x W x H):
16.5 x 16.5 x 16.5 cm
33.5 x 23.9 x 16.5 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Platform Style Dimensions (L x W x H) Unit Size
12693115 1 Microplate Single Microplate Holder 16.5 x 16.5 x 16.5 cm Each
12603125 4 Microplates Multi-microplate Tray 33.5 x 23.9 x 16.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 12693115 Supplier Scientific Industries Supplier No. 83041395

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Digital MicroPlate Genie Pulse offers precise speed control and true pulsing action for a more random motion, resulting in thorough mixing.

  • Aggressive mixing speed for complete and uniform mixing in any microplate format
  • Small vortexing orbit of 1.0 mm for thorough mixing, regardless of sample viscosity, even in 384-well plates
  • Speed and orbit combine to offer true vortexing action in each well of a microplateAccept holders for PCR plates utilizing accessory kit (sold separately)
  • Programmable pulsing time between 0 to 99 minutes
  • Functional in cold rooms and incubators for temperature sensitive applications
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 mm
Load Bearing Capacity (Metric) 0.5 kg
Speed Range 500 to 2850 rpm
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Amperage 0.5 A
Holds 1 Microplate
Product Type Microplate Shaker
Certifications/Compliance CE
Plug Type EU Plug
Temperature Range (English) 32°F to 100°F
Frequency 50 Hz
Dimensions (L x W x H) 16.5 x 16.5 x 16.5 cm
Length (English) Platform 6.5 in.
Length (Metric) Platform 165 mm
Width (English) Platform 6.5 in.
Width (Metric) Platform 165 mm
Shipping Weight (English) 7 lb.
Shipping Weight (Metric) 3.2 kg
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Controller Type Digital
Model Digital MicroPlate Genie Pulse
Display LCD
Humidity Range 95%
Includes Microplate Mixer, Mat
Motor Type Shaded Pole
Platform Style Single Microplate Holder
Timer Range 0 to 99 min. or continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.