missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech Direct Thermal Roll Labels
GREENER_CHOICE

Product Code. 30282287
Change view
Click to view available options
Length (English):
0.94 in.
1.28 in.
1.50 in.
Unit Size:
500 sets
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
30282287 1.50 in. 500 sets
30282303 0.94 in. 500 sets
30282304 1.28 in. 500 sets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30282287 Supplier DiversifiedBiotech Supplier No. DTCR6000
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Label LIVE app for printing in conjunction with the mydpi Label Printer

  • Direct Thermal Cryo-Tags™ formatted to work with most direct thermal printers
  • Quickly label your samples with sharp text, clear barcodes or a combination of both
  • Cryogenic labels are suitable for a variety of applications
  • Diversified Biotech recommends the Label LIVE app for printing in conjunction with the mydpi Label Printer

Specifications

Adhesive Type Peel and Stick, Acrylic
Color White
Finish Semi-gloss
Format Roll
Material Polyolefin
Print Technology Direct Thermal
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Dimensions (L x W) 1.50 x 0.50 in.
Length (English) 1.50 in.
Width (English) 0.50 in.
Width (Metric) 1.27 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.