missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Disposable Autoclavable Bags

Product Code. 13437667
Change view
Click to view available options
Dimensions (L x W):
250 x 400 mm
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
13437667 250 x 400 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13437667 Supplier Witeg™ Supplier No. 5 488 301
  • ONLINE EXCLUSIVE PRICE
    200.00€
    152.03€ / Pack of 500
    Save 47.97€
    23% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For disposing of Petri dishes, culture media, tubes and more.

  • Autoclavable for 30 minutes at 121°C
  • Made of polypropylene
  • Capacity of 3 L
  • 250 x 400 mm
  • Provided 500 per pack

Specifications

Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Waste disposal
For Use With (Equipment) Petri dishes, culture media, tubes, etc.
Material Polypropylene
No. per Case 500/cs
Dimensions (L x W) 250 x 400 mm
Product Type Autoclavable Bags
Capacity (Metric) 3 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.